Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baylor University Pendant Box Light

  • Mfr # BxLM1

  • Zoro # G915958684


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Color
Black
Length
17 in
Width
17 in
Team Name
Baylor University
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BxLM1
Zoro #
G915958684
UPC #
71235319380
Country of Origin
United States

Dimensions

Height
12 in
Length
17 in
Width
17 in

Details

Color
Black
Item
Billiard Light
Team Name
Baylor University

Description

Metal frame construction paired with a bright backlit design creates a high-quality, suspended light fixture ideal for billiard tables, game tables, and bars, and pub tables. This Pendant Box Light measures 17 L x 17 W x 12 H with a 4.75 x 4.75 ceiling mount and 9 6 cord with 3-pronged polarized plug. 120V, ETL approved. The heavy-duty metal frame, ceiling mount, and durable hanging chain to conceal the cord are a sleek black finish. Each hanging chain measures 45 for versatility. All hardware is included. On/off pull chain measures 10 for easy access and operation. Thick, shatter-resistant acrylic panels are digitally printed with UV cured ink for superior vibrancy. Graphics are illuminated by a single 60W bulb not included. Select from our list of officially licensed logos. Custom imprinting is also available.


  • Strong metal frame with durable and sleek black finish; complementary black ceiling mount with decorative chain to conceal power cord; all hardware included
  • 9' 6" cord with 3-pronged polarized plug that can be cut for direct wiring (120V, ETL approved)
  • Illumination by 60W bulb (not included)
  • Thick, shatter-resistant acrylic panels, digitally printed with UV cured ink for superior vibrancy
  • Available for all officially licensed logos; custom imprinting also available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.