Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston College 16 LED Wall Clock

  • Mfr # ClkL16

  • Zoro # G415836956


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
15.5 in
Height
4 in
Color
Chrome
Depth
15.5 in
Team Name
Boston College
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ClkL16
Zoro #
G415836956
UPC #
71235311070
Country of Origin
United States

Dimensions

Width
15.5 in
Height
4 in
Depth
15.5 in

Details

Item
Clock
Color
Chrome
Team Name
Boston College

Description

A new, efficient alternative to neon, this 16 multi-color LED clock provides flexibility and style. Logos and brands are illuminated by a variety of eye-catching colors that glow against the slim chrome casing. Featuring 20 static colors, 19 dynamic modes, adjustable speed, and brightness to adapt to changing events and atmospheres. Powered by a UL listed transformer that runs off a standard 120V outlet, with accurate quartz movement powered by a single AA battery battery not included. The wireless remote allows you to easily transition colors, modes, speed, and brightness. Available for all our officially licensed teams and brands. Custom branding also available.


  • High quality ring with 20 static colors, 19 dynamic modes, adjustable speed and brightness controlled by wireless remote
  • Glass lens with chrome case, on/off pull chain, rugged plastic back with heat vents, and flush mount keyhole hanger
  • Superior digital print with UV cured ink for vibrant logos
  • UL listed 12v AC adapter to power the LED ring, accurate quartz movement powered by one AA battery (not included)
  • Size: 16" Diameter, 5" Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.