Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25" Counter Stool, Medium Finish, Black Vinyl Seat

  • Mfr # 312025MedBlkVinyl

  • Zoro # G4087341


product price: $294.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312025MedBlkVinyl
Zoro #
G4087341
UPC #
71235658755
Country of Origin
United States

Description

Customize your very own counter stool with the help of Holland Bar Stool Co. An elegant addition to any kitchen or bar area, this counter stool offers the perfect blend of style and comfort. Our Hampton Series products are made from solid beech, strong enough to withstand the rigors of commercial usage yet stylish enough for your home. These counter stools are perfect for the individual who wants class and reliability at an affordable price. The construction is as strong as they come, with metal corner brackets coupled with mortis and tennon, glued and screwed joints - this counter stool will not get the "wobles" that are common with lesser quality wood seating. The wood seats are 1 1/4 inch solid beech and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. A multi step finishing process ensures a durable, great looking finish for years to come. You won't find a higher quality counter stool on the market. If you are going to finish your bar or dining area - do it right, with a counter stool from the Holland Bar Stool Co.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products