This item is Discontinued.

Holland Bar Stool Co 30" Stationary Bar Stool, Black Wrinkle, Graph Chalice Seat 303030BW019

30" Stationary Bar Stool, Black Wrinkle, Graph Chalice Seat (Discontinued)

  • Mfr # 303030BW019
  • Zoro # G4888220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303030BW019
Zoro #
G4888220
UPC #
71235612047
Country of Origin
United States

Description

Customize your very own bar stool with the help of the Holland Bar Stool Co. This Black Wrinkle 3030 bar stool has a contemporary design. The frame is made from commercial quality rod steel that is strong and durable. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The wood seats are 1 3/4 inch solid hardwood (oak or maple) and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.