Zoro Homepage

36" 211 Black Table, 24" dia. Top

  • Mfr # 211-2236BW24R

  • Zoro # G4165224


product price: $141.00
/ea
Free Shipping & Returns

Key Features

Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-2236BW24R
Zoro #
G4165224
UPC #
71235344023
Country of Origin
United States

Details

Shape
Square
Tabletop Material
Laminate
Tabletop Color
Mahogany
Surface Material
Laminate

Description

Holland Bar Stool Co.'s commercial tables are an affordable alternative for your man cave, rec room, bar, or restaurant. Available in 30", 36", and 42" heights and with a variety of tops sizes both round and square, there is a table to fit most needs. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tops feature durable black laminate on one side and a mahogany (dark cherry) laminate on the other, allowing you to choose the look that is best for you. Black rubber T-Molding provides protection for edges and corners, and won't peal off like many laminate edges. Tables have adjustable feet to accomodate any floor surface. If you are in the market for a quality table at a great price, look no further than this table from the Holland Bar Stool Co.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.