Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60in Florida Panthers, 2025 Stanley Cup Grill Cover

  • Mfr # GC

  • Zoro # G816299305


product price: $71.99
/ea

Key Features

Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC
Zoro #
G816299305
UPC #
71235028084
Country of Origin
United States

Details

Material
Vinyl
Item
Grill Cover

Description

Celebrate the 2025 Stanley Cup Champs, the Florida Panthers with a grill cover by the Holland Bar Stool Co. The cover is hand-made using the finest commercial grade, marine vinyl. Logo application utilizes a state of the art print process to provide the most detailed logo possible. UV resistant inks are used to ensure exceptional durability to direct sun exposure plus the vent allows the release of moisture from under the cover. A cinch clasp on each side of the cover allows a secure fit to your grill keeping it put even in the windiest of weather. You will not find a better quality, Officially Licensed cover that keeps your grill protected from the extreme elements than this one from the Holland Bar Stool Co.


  • Cover Dimension - 36" (H) x 60" (L) x 21" (W)
  • Officially Licensed - UV Resistant Logo - All Weather Grill Cover - Made in USA
  • Highly Durable, Marine Grade Vinyl- Low Maintenance - UV, Water, Stain Resistant - Tear/Abrasion Resistant
  • Moisture Release/Air Circulation Vent
  • Dual Cinch Clasps to Ensure Secure Fitment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.