
60in United States Army - 250 Years Grill Cover
Mfr # GC
Zoro # G422714094
product price:Â $80.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Width
23 in
Overall Depth
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GC
Zoro #
G422714094
UPC #
071235506346
Country of Origin
United States
Dimensions
Length
60 in
Width
23 in
Overall Depth
36 in
Details
Item
Grill Cover
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch with a grill cover by the Holland Bar Stool Co. The cover is hand-made using the finest commercial grade, marine vinyl. Logo application utilizes a state of the art print process to provide the most detailed logo possible. UV resistant inks are used to ensure exceptional durability to direct sun exposure plus the vent allows the release of moisture from under the cover. A cinch clasp on each side of the cover allows a secure fit to your grill keeping it put even in the windiest of weather. You will not find a better quality, Officially Licensed cover that keeps your grill protected from the extreme elements than this one from the Holland Bar Stool Co.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.