7ft United States Army - 250 Years Pool Table Cover

  • Mfr # BCV

  • Zoro # G222714119


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
88 in
Depth
12 in
Width
50 in
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
BCV
Zoro #
G222714119
UPC #
071235506278
Country of Origin
United States

Dimensions

Length
88 in
Depth
12 in
Width
50 in

Details

Item
Pool Table Cover

Description

For the ultimate in game room products, look no further than than the Holland Bar Stool Company Co! Mark the Army's 250th anniversary with a tribute to America's oldest military branch and protect your billiard table with an Officially Licensed pool table cover. Available in 7ft, 8ft, or 9ft lengths, these covers are hand-made in our Holland, MI facility using a commercial, woven-back, marine grade vinyl. Artwork is applied utilizing a state of the art printing process to give you the most detailed, durable logo possible. Protect your invenstment and ensure that your table is ready for the next game with a quality, pool table cover from the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA