Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7ft United States Space Force Pool Table Cloth

  • Mfr # PCL

  • Zoro # G516179211


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Width
104 in
Length
0.2 in
Height
57 in
Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCL
Zoro #
G516179211
UPC #
71235314903
Country of Origin
United States

Dimensions

Width
104 in
Length
0.2 in
Height
57 in

Details

Item
Pool Table Cloth
Material
Cloth

Description

Looking to set your pool table apart from the others? Look no further than a logo billiard cloth from the Holland Bar Stool Co. Manufactured by Hainsworth of England, they start with their renown Worsted cloth and the logo is dyed into the cloth resulting in a perfectly smooth, even play surface with no effect to ball play. Having a worsted cloth means it is woven with yarn that is combed to remove the short fibers, making the cloth smoother which results in balls running faster with much more consistent speed. Worsted cloth is more durable and will not compress to form gullies on the table. Hainsworth worsted cloth stands apart from other cloths on the market because it incorporates: finer yarn meaning greater thread count per inch; quality dye chemicals that coat the fibers better and are less likely to fade; extensive finishing to remove loose fibers to ensure the smoothest, flattest surface, increasing ball speed and consistancy; durability, stretch and quality of fiber checked at every stage of the manufacturing; state of the art modern manufacturing machinery to guarantee quality and construction of the cloth. If you are looking to cover your new table or put new life into an existing table, look no further than the Hainsworth logo cloth offered by the Holland Bar Stool Co. Cloth sets come with enough material to cover rails and bed.


  • Made by Hainsworth, the World Expert in Billiard Cloth
  • Worsted Cloth - Faster, More Consistant Ball Play - Will Not Pill Up
  • Officially Licensed Logo Dyed into the Cloth Resulting in a Perfectly Smooth, Even Play Surface with No Effect to Ball Play
  • Full Cloth Set - Includes Cloth to Cover Table and Rails
  • Exceptional Durability with Very Low Maintenance - Easy to Clean - Industry Choice for Installers and Players

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.