This item is Discontinued.

Holland Bar Stool Co 820 Catalina Stainless Steel 36in Swivel Bar Stool with Rein Adobe Seat 82036SS023

This item is Discontinued.

Holland Bar Stool Co

820 Catalina Stainless Steel 36in Swivel Bar Stool with Rein Adobe Seat (Discontinued)

Mfr # 82036SS023
Zoro # G314775394
UPC # 71235996499
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82036SS023
Zoro #
G314775394
UPC #
71235996499
Country of Origin
United States

Description

Customize your very own bar stool with the help of the Holland Bar Stool Co. This Stainless Steel Catalina swivel bar stool has a contemporary design and provides superb back support for exceptional comfort. The frame is made from commercial quality 16 gauge, 1 1/4 inch 304 grade Stainless Steel with solid mig welded joints to guarantee strength and durability. The stainless steel resists chips and scratches and is a great match to stainless steel appliances and hardware. The wood seats are 1 1/4 inch solid hardwood oak or maple and are dished for amazing posterior comfort, making sitting for minutes or hours a pleasure. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. You won't find a higher quality stool on the market. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co. ** 5 year residential structural frame warranty ** Lifetime residential warranty 52 ball bearing swivel**


  • •36" Seat Height - Ideal for 47-49" Bar Heights
  • •Heavy-duty, 304 Grade Stainless Steel Frame with Solid Mig Welded Construction - BIFMA Load Tested to 550 lbs without Failure
  • •Generously Upholstered 2 1/2" Padded Seat with High Density Foam - Made in the USA
  • •Upholstery is a PVC Free, GREENGUARD CERTIFIED, Rein II Adobe Vinyl with an impressive 110,000 Double Rub Durability
  • •Lifetime Warranty 52 Ball Bearing Swivel

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.