Zoro Homepage

8ft United States Army - 250 Years Pool Table Cover

  • Mfr # BCV

  • Zoro # G222714034


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Width
54 in
Depth
12 in
Length
98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCV
Zoro #
G222714034
UPC #
071235506285
Country of Origin
United States

Dimensions

Width
54 in
Depth
12 in
Length
98 in

Details

Item
Pool Table Cover

Description

For the ultimate in game room products, look no further than than the Holland Bar Stool Company Co! Mark the Army's 250th anniversary with a tribute to America's oldest military branch and protect your billiard table with an Officially Licensed pool table cover. Available in 7ft, 8ft, or 9ft lengths, these covers are hand-made in our Holland, MI facility using a commercial, woven-back, marine grade vinyl. Artwork is applied utilizing a state of the art printing process to give you the most detailed, durable logo possible. Protect your invenstment and ensure that your table is ready for the next game with a quality, pool table cover from the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.