Zoro Homepage

8ft United States Space Force Pool Table Cover

  • Mfr # BCV

  • Zoro # G716179226


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
98 in
Material
Vinyl
Height
12 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCV
Zoro #
G716179226
UPC #
71235313890
Country of Origin
United States

Dimensions

Width
98 in
Height
12 in
Length
54 in

Details

Material
Vinyl
Item
Pool Table Cover

Description

For the ultimate in game room products, look no further than than the Holland Bar Stool Company Co! Celebrate the United States Space Force, protect your billiard table with an Officially Licensed pool table cover. Available in 7, 8, or 9 lengths, these covers are hand-made in our Holland, MI facility using a commercial, woven-back, marine grade vinyl. Artwork is applied utilizing a state of the art printing process to give you the most detailed, durable logo possible. Protect your invenstment and ensure that your table is ready for the next game with a quality, USA made pool table cover from the Holland Bar Stool Co.


  • State of the Art Digitally Printed Logo Offers Excellent Abrasion and UV Resistance
  • Commercial Grade, Woven Back Marine Vinyl - Protects Table From Spills and Dust
  • Woven Backed Vinyl Will Not Leave Lint on Pool Table Play Surface
  • Corners are Slitted to Make Covering a Breeze and to Accommodate Variations in Table Sizes
  • Officially Licenesed & Proudly Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.