Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Stool, Clear Coat Finish, Canter Storm Seat

  • Mfr # 910CL004

  • Zoro # G4107842


product price: $239.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910CL004
Zoro #
G4107842
UPC #
71235765804
Country of Origin
United States

Description

Holland Bar Stool's Adjustable, Industrial style swivel stool brings back the classic look of the early 1900's drafting stools. Built to last a lifetime, the steel tube frame has solid welds on the outside of the legs, connecting the substantial, 18" diameter foot ring, and on the inside, attaching a solid, steel inner support. The 15" diameter seat is accented by 2", studded ring. The 1" thick, solid steel screw, allows the seat height to be adjusted from 24" (Counter Height) to 30" (Bar Height). The locking nut can set the stool to your desired height. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. Don't be fooled by a cheap immitation. Buy the best, with a Holland Bar Stool. - - With over 18 years of experience in the furniture industry, Holland Bar Stool Co. was founded on the principles of fine quality, craftsmanship, and service. As an industry leading manufacturer of upscale, commercial quality barstools, tables, and chairs, we use the finest high-quality plating grade steel and hardwood to produce our products. We distance ourselves from competitors by building our products with care and thought. We pride ourselves on having tough, durable products that are known for their quality. If you're finishing your bar or game room with a new stool, chair, or table, than do it right - with a Holland Bar Stool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.