Arizona State (Sparky) 25in Swivel Counter Stool with Chrome Finish

  • Mfr # L8C3C

  • Zoro # G122714455


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Capacity
550 lbs
Length
18 in
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8C3C
Zoro #
G122714455
UPC #
071235506698
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Height
25 in

Details

Capacity
550 lbs
Item
Counter Stool

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This classic L8C3C stool features a single-ring chrome base with a 2 1/2in thick cushion sitting on top of a 2.75in chrome ribbed ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The triple chrome plated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.