Arizona State (Sparky) 30in Swivel Bar Stool with Chrome Finish

  • Mfr # L8C3C

  • Zoro # G922714471


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Capacity
550 lbs
Overall Length
18 in
Overall Width
18 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8C3C
Zoro #
G922714471
UPC #
071235506704
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
18 in
Overall Height
30 in

Details

Item
Bar Stool
Capacity
550 lbs

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This classic L8C3C stool features a single-ring chrome base with a 2 1/2in thick cushion sitting on top of a 2.75in chrome ribbed ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The triple chrome plated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.