
BlackLogo Chair, VinylSeat
Mfr # L00418FresSt
Zoro # G4381095
product price: $189.00
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Vinyl
Back Material
Vinyl
Frame Material
Steel
Office Chair Style
Logo Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L00418FresSt
Zoro #
G4381095
UPC #
71235703745
Country of Origin
United States
Details
Seat Color
Black
Seat Material
Vinyl
Back Material
Vinyl
Frame Material
Steel
Office Chair Style
Logo Chair
Style
Stationary Chair
Description
Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed chair from the Holland Bar Stool Co. This L004 18" logo chair has a defined Ladder Back style that doesn't just add comfort, but sophistication. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo chair on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo chair made by the Holland Bar Stool Co.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.