Eleanor 25in Swivel Counter Stool with Anodized Nickel Finish, Medium Back and Canter Storm Seat

  • Mfr # 880

  • Zoro # G022713848


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Anodized Nickel
Capacity
550 lbs
Length
18 in
Width
18 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
880
Zoro #
G022713848
UPC #
071235500054
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Height
39 in

Details

Seat Color
Anodized Nickel
Capacity
550 lbs
Seat Fabric
Canter Storm

Description

Inspired by the fusion of power and elegance, the 880 Eleanor brings lasting durability with timeless style. Strong steel construction pairs with warm wood details, creating a versatile look for kitchens, bars, and cafes. Curved legs, a rounded footrest, and a wood-and-metal ladder back add comfort and character in equal measure. The frame is built from 16-gauge, 1.25-inch steel and reinforced with solid MIG welded joints for stability that lasts. Independent tests confirm the stool supports 550 lbs. and meets BIFMA/ANSI safety standards for commercial performance. Powder coat finishes resist rust, chips, and abrasions to maintain their beauty over time. Customize the seat to suit your space. Choose a 2.5-inch cushioned seat made with dense U.S.-sourced foam and upholstered in eco-conscious, commercial-grade vinyl or fabric. The upholstery meets fire safety standards, is GREENGUARD certified, and complies with low chemical emission requirements. The cushioned seat contains no PBDE flame retardants and is free from PFAS chemicals. For a natural option, select a 1.25-inch solid maple seat. Each eco-conscious, domestically sourced seat is dished for comfort and finished through a multi-step process. A catalyzed lacquer seal provides lasting protection while reducing environmental impact, ensuring the seat's beauty and durability endure through years of everyday use. The premium 360-degree swivel uses 52 stainless steel ball bearings for smooth, steady rotation. Built for everyday use and designed with timeless style, the Eleanor is a lasting addition to homes, bars, and restaurants alike.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.