
Florida Panthers 19.25 in. x 14.5 in. Backlit LED Sign by Company
Mfr # LBLedA
Zoro # G311588867
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Width
14.5"
Item Type
Backlit LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBLedA
Zoro #
G311588867
UPC #
71235971946
Country of Origin
United States
Dimensions
Width
14.5"
Details
Item Type
Backlit LED
Description
Show your team pride with this Official Licensed, Backlit LED Sign from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the digitally printed acrylic. An attention grabber whether wall mounted or on a desktop or shelf, this 19.25''W x 14.5''H lightbox is ideal for your office, garage, or any room of the house. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying a product that is proudly Made by Holland Bar Stool Company. Overall dimensions - 19.25'' x 14.5''. Artwork dimensions - 17'' x 11.25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.