Florida Panthers, 2025 Stanley Cup 25in Double-Ring Swivel Counter Stool with Chrome Finish

  • Mfr # L7C1

  • Zoro # G316299300


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7C1
Zoro #
G316299300
UPC #
71235028220
Country of Origin
United States

Details

Item
Counter Stool
Material
Steel

Description

Celebrate the 2025 Stanley Cup Champs, the Florida Panthers! This L7C1 double ring swivel stool has a style that brings you back in time. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial grade steel that is strong, durable, and triple chrome-plated to guarantee a long-lasting, rich finish capable of withstanding the abuse of your rowdiest of friends for years to come. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Commercial grade, woven backed, marine vinyl used for the complete cushion, not just sides like others. Accent beading to compliment logo. High density, high quality USA made foam used to ensure years of support.
  • Triple plated, chrome double rung base with self adjusting levelers and a lifetime warranty swivel
  • Seat Dims: 14.5" x 5"; Stool Dims: 20" x 20" x 25" - Ideal height for bar heights 34"- 38"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.