Florida Panthers, 2025 Stanley Cup 25in Double-Ring Swivel Counter Stool with Chrome Finish

  • Mfr # L7C4

  • Zoro # G316299317


product price:  $234.12
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L7C4
Zoro #
G316299317
UPC #
71235028268
Country of Origin
United States

Details

Material
Steel
Item
Counter Stool

Description

Celebrate the 2025 Stanley Cup Champs, the Florida Panthers! This retro L7C4 stool has a 5'' cushion with a classic double-ring base and a cushioned back to achieve maximum comfort and support. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial grade steel that is strong, durable, and triple chrome-plated to guarantee a long-lasting, rich finish capable of withstanding the abuse of your rowdiest of friends for years to come. The cushion seat and backs are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Commercial grade, woven backed, marine vinyl used for the complete cushion and back. High density, high quality USA made foam used to ensure years of support.
  • Triple plated, chrome double rung base with self adjusting levelers and a lifetime warranty swivel
  • Seat Dims: 14.5" x 5"; Stool Dims: 20" x 20" x 25" (seat height) x 37" (back height) - Ideal height for bar heights 34"- 38"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.