Florida Panthers, 2025 Stanley Cup 30in Swivel Bar Stool with a Black Wrinkle and Chrome Finish

  • Mfr # L8B2C

  • Zoro # G316299324


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L8B2C
Zoro #
G316299324
UPC #
71235028343
Country of Origin
United States

Details

Material
Steel
Item
Bar Stool

Description

Celebrate the 2025 Stanley Cup Champs, the Florida Panthers! This contemporary L8B2C stool has a single-ring black wrinkle base with a 2 1/2'' thick cushion sitting on top of a 2'' chrome ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool made by the Holland Bar Stool Co.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Commercial grade, woven backed, marine vinyl used for the cushion. 2.5" of high density, high quality USA made foam used to ensure years of support.
  • Heavy-duty, Black Wrinkle Powder Coated Steel Frame with Solid Welded Construction and a 2" Chrome Accent Ring to Conceal the Swivel - BIFMA Load Tested to 550 lbs without Failure - Lifetime Warranty Swivel
  • Seat Dims: 14.5" (round); Stool Dims: 20" x 20" x 30" - Ideal height for bar heights 40"- 44"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.