This item is Discontinued.

Holland Bar Stool Co Florida Panthers, 2025 Stanley Cup Cover for 40in-46in Screen Sizes TV

Florida Panthers, 2025 Stanley Cup Cover for 40in-46in Screen Sizes (Discontinued)

  • Mfr # TV
  • Zoro # G316304271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TV
Zoro #
G316304271
UPC #
71235044527
Country of Origin
United States

Details

Item
TV Cover
Material
Vinyl

Description

Celebrate the 2025 Stanley Cup Champs, the Florida Panthers! This Officially Licensed TV Cover from the Holland Bar Stool Co. is hand-made. A state of the art printing process utilizing UV resistant inks ensures the most detailed, durable image possible able to withstand direct sun exposure and still look great year after year. The front of the cover is made from Commercial Grade, Marine vinyl that holds up in even the harshest weather conditions. The inside of the vinyl has a soft backing material that protects the screen from scratches. Spandex-like material wraps around the back of the TV, keeping moisture out while allowing heat to freely dissipate preventing overheating. The back opening ensures fitment with nearly all wall mounts and a cinchable bungee allows cover to be tightened down so it stays put in even the windiest conditions. The back of the cover features a pocket designed to house the remote control when not in use. Protect your expensive TV while showing where your loyalty stands with an American made TV cover from the Holland Bar Stool Co. Fits TV sizes 40'' to 46''.


  • Designed to Fit TV Screens 40"-46"
  • Printed with UV Resistant Inks to Ensure Years of a Vibrant Looking Image
  • Commerical grade/marine vinyl with soft inside backing to fully protect TV - Breathable to fight agains mold
  • Fits most wall mounted or free standing TV's - Cinchable bungee chord for secure fitment - Includes remote control pocket
  • Officially Licensed and Made 100% in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.