Florida Panthers, 2025 Stanley Cup Indoor/Outdoor LED Thermometer

  • Mfr # ODThrm14BK

  • Zoro # G416304270


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODThrm14BK
Zoro #
G416304270
UPC #
71235044503
Country of Origin
United States

Details

Item
Thermometer
Case Material
Plastic

Description

The Holland Bar Stool Co.s indoor/outdoor LED Logo Thermometers are the perfect way to celebrate the 2025 Stanley Cup Champs, the Florida Panthers. These Thermometers are made to handle the outside environment. The casing is made from a UV resistant black ABS plastic and the glass face lens has a rubber gasket to seal the weather from the inner thermometer housing. Four LED lights are controlled by a photo eye, turning on automatically when it is dark to illuminate the thermometer face. LED lights run off 4 D batteries not included. Artwork is digitally printed with UV inks to ensure years of fade free, vibrant colors. Whether purchasing as a gift for a recent grad, sports super fan, or for yourself, you can take satisfaction knowing you're buying a thermometer that is proudly brought to you by the Holland Bar Stool Company.


  • Vibrant, Full Color UV Printed Artwork - Officially Licensed
  • Suitable for Indoor or Outdoor placement. Fully weather resistant construction.
  • Photo Eye Controlled Thermometer Face Illuminating LED Lights - Senses Ambiant Light and Automatically Turns On/Off
  • Factory Calibrated to Accurately Measure Temperatures from -40 degrees Fahrenheit to 140 Degrees Fahrenheit
  • 14" (round) x 2.75" (deep) - Fully Battery Powered (not included) - No Outlet Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.