Zoro Homepage

Grizzly X-Tall Bar Stool, Oak, Medium Finish

  • Mfr # Griz36OTMed

  • Zoro # G5135713


product price: $309.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Griz36OTMed
Zoro #
G5135713
UPC #
71235650346
Country of Origin
United States

Description

This Grizzly swivel bar stool offers superb comfort and excellent back support. The base is built from the very highest quality U.S. sourced, solid oak or maple. The legs are a full 1 3⁄4” thick and the stretchers are 1” thick. The way the base is constructed is second to none. The joints are secured with both epoxy glue and screws to ensure the highest strength and quality for any application. The 52 ball bearing swivel eliminates any unnecessary torque on the joints, so your base will not “wobble” like lesser quality wood seating. The fully upholstered black vinyl seat is of the highest quality, utilizing a breathable, commercial grade vinyl. Underneath this is 4 inches of highly-dense foam to provide maximum support. You won't find a higher quality stool on the market. A multi step finishing process ensures a durable, great looking base for years to come. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.