This item is Discontinued.

Holland Bar Stool Co Jackie with Arms 36 in. Swivel Bar Stool with Black Wrinkle Finish and Rein Adobe Seat 415

Jackie with Arms 36 in. Swivel Bar Stool with Black Wrinkle Finish and Rein Adobe Seat (Discontinued)

  • Mfr # 415
  • Zoro # G811588848
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
415
Zoro #
G811588848
UPC #
71235970925
Country of Origin
United States

Details

Color
Black Wrinkle

Description

Design your own personalized bar stool with assistance from the Holland Bar Stool Co. The Jackie with arms swivel extra tall bar stool in the black wrinkle frame finish is contemporary in style and delivers excellent back support for exceptional comfort. The arms are sturdy, functional, and come with a contoured covering that provides a comfortable resting place for your arms. Constructed from commercial grade 16 gauge, 1 1/4 inch tube steel with solid mig welded joints, the frame guarantees durability and strength. The powder-coated frame finish resists scratches and chips, ensuring a long-lasting, rich appearance. The wood seats are 1 1/4 inch solid hardwood maple or oak and dished for optimal posterior comfort, making sitting for long periods a pleasurable experience. The cushion seats are of premium quality and utilize breathable, commercial-grade vinyl or fabric. The cushioning comprises 2 1/2 inches of highly-quality, US-made foam that provides maximum support and resists deterioration. The Holland Bar Stool Co. offers the highest quality stool available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.