Zoro Homepage

Lighted 42" Black Minnesota Wild Pub Table

  • Mfr # L218B42MinWld36RMinWld

  • Zoro # G4182733


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Laminate
Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L218B42MinWld36RMinWld
Zoro #
G4182733
UPC #
71235922092
Country of Origin
United States

Details

Tabletop Material
Laminate
Surface Material
Laminate

Description

Holland Bar Stool’s LightEDecor furniture is unlike anything else on the market. The black wrinkle table frame is constructed of commercial grade, electro-coated steel along and self-leveling glides. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. It is finished with a durable, high quality black t-molding. You won’ find a higher quality logo table top on the market. Now comes the fun part, the interchangeable graphic panels. Each table features four interchangeable licensed logo, custom, or standard design panels. These panels are produced from durable lexan and are digitally printed with UV inks for crystal clear, vibrant graphics. Behind all this is a rechargeable LED light unit that is controlled by an IR remote control. The light will last up to 12 hrs on a single charge! The remote control allows you to brighten, dim, and switch between the 16 different static color options, or choose any of the 4 transitional settings (Flash, Strobe, Fade, and Smooth) and watch the colors rotate. If you are looking for something unique to spice up any indoor space look no further than this lighted table from the Holland Bar Stool Co.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.