Logo Grizzly Florida Panthers, 2025 Stanley Cup 25in Swivel Counter Stool with Black Wrinkle Finish

  • Mfr # L048

  • Zoro # G016299303


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L048
Zoro #
G016299303
UPC #
71235028435
Country of Origin
United States

Details

Material
Steel
Item
Counter Stool

Description

Outfit your space with quality, officially licensed stools for the ultimate fan experience. This popular pub style bucket seat hugs for comfort. Commercial quality frame w/16 gauge, 1.25'' tube steel and solid MIG welded joints guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. Fully upholstered seat and back with commercial grade black vinyl, 4'' seat with highly dense and resilient, foam, and padded back for comfort and support. Advanced print process applies specially formulated UV cured vinyl ink for a clear, precise, and reliable image. Encased 52 stainless steel ball bearing, powder coated, 360-degree swivel for durability, smooth rotation, and safety.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Bucket made from commercial grade, woven backed, marine vinyl - 4" of high density, high quality foam ensures years of support. Padded back for superior comfort.
  • Heavy-duty, Black Wrinkle Powder Coated Steel Frame with Solid Welded Construction BIFMA Tested to 550 lbs without Failure - 5 Year Residential Structural Frame Warranty
  • Seat Dims: 17" (D) x 20" (W); Stool Dims: 22" x 21" x 25" (seat height) x 38" (back height) - Ideal height for bar heights 34"- 38"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.