Logo Grizzly Indian Motorcycle 25 in. Swivel Counter Stool with Black Wrinkle Finish
- Mfr # L048
- Zoro # G311588065
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Capacity
550 LBS.
Height
38 in
Length
22 in
Width
21 in
Item Type
Counter Stool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L048
- Zoro #
- G311588065
- UPC #
- 71235069711
- Country of Origin
- United States
- Capacity
- 550 LBS.
- Item Type
- Counter Stool
Dimensions
- Height
- 38 in
- Length
- 22 in
- Width
- 21 in
Description
Outfit your space with quality, officially licensed stools for the ultimate fan experience. This popular pub style bucket seat hugs for comfort. Commercial quality frame w/16 gauge, 1.25'' tube steel and solid MIG welded joints guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. Fully upholstered seat and back with commercial grade black vinyl, 4'' seat with highly dense and resilient, US made foam, and padded back for comfort and support. Advanced print process applies specially formulated UV cured vinyl ink for a clear, precise, and reliable image. Encased 52 stainless steel ball bearing, powder coated, 360-degree swivel for durability, smooth rotation, and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.