This item is Discontinued.

Holland Bar Stool Co Logo Grizzly Notre Dame Leprechaun 36 in. Swivel Bar Stool with Black Wrinkle Finish L048

Logo Grizzly Notre Dame Leprechaun 36 in. Swivel Bar Stool with Black Wrinkle Finish (Discontinued)

  • Mfr # L048
  • Zoro # G311587907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L048
Zoro #
G311587907
UPC #
71235098179
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Width
21 in
Overall Length
22 in

Details

Capacity
550 LBS.
Item Type
Bar Stool

Description

Outfit your space with quality, officially licensed stools for the ultimate fan experience. This popular pub style bucket seat hugs for comfort. Commercial quality frame w/16 gauge, 1.25'' tube steel and solid MIG welded joints guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. Fully upholstered seat and back with commercial grade black vinyl, 4'' seat with highly dense and resilient, US made foam, and padded back for comfort and support. Advanced print process applies specially formulated UV cured vinyl ink for a clear, precise, and reliable image. Encased 52 stainless steel ball bearing, powder coated, 360-degree swivel for durability, smooth rotation, and safety.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.