
Logo Grizzly TCU 36 in. Swivel Bar Stool with Black Wrinkle Finish
Mfr # L048
Zoro # G311587969
product price:Â $336.99
/eaKey Features
Overall Height
49 in
Overall Width
21 in
Overall Length
22 in
Capacity
550 LBS.
Item Type
Bar Stool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L048
Zoro #
G311587969
UPC #
71235098483
Country of Origin
United States
Dimensions
Overall Height
49 in
Overall Width
21 in
Overall Length
22 in
Details
Capacity
550 LBS.
Item Type
Bar Stool
Description
Outfit your space with quality, officially licensed stools for the ultimate fan experience. This popular pub style bucket seat hugs for comfort. Commercial quality frame w/16 gauge, 1.25'' tube steel and solid MIG welded joints guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. Fully upholstered seat and back with commercial grade black vinyl, 4'' seat with highly dense and resilient, US made foam, and padded back for comfort and support. Advanced print process applies specially formulated UV cured vinyl ink for a clear, precise, and reliable image. Encased 52 stainless steel ball bearing, powder coated, 360-degree swivel for durability, smooth rotation, and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.