Logo Grizzly U.S. Space Force 36in Swivel Bar Stool with Black Wrinkle Finish

  • Mfr # L048

  • Zoro # G016179292


product price:  $303.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
21 in
Capacity
550 lbs
Overall Width
22 in
Overall Height
49 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L048
Zoro #
G016179292
UPC #
71235314385
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Width
22 in
Overall Height
49 in

Details

Capacity
550 lbs
Material
Steel
Item
Bar Stool

Description

Outfit your space with quality, officially licensed stools for the ultimate fan experience. This popular pub style bucket seat hugs for comfort. Commercial quality frame w/16 gauge, 1.25in tube steel and solid MIG welded joints guarantee strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. Fully upholstered seat and back with commercial grade black vinyl, 4in seat with highly dense and resilient, US made foam, and padded back for comfort and support. Advanced print process applies specially formulated UV cured vinyl ink for a clear, precise, and reliable image. Encased 52 stainless steel ball bearing, powder coated, 360-degree swivel for durability, smooth rotation, and safety.


  • First surface, state of the art print process that applies specially formulated UV vinyl ink to produce a sharp, crisp, clear, and durable image that will last - MADE IN USA!
  • Bucket made from commercial grade, woven backed, marine vinyl - 4" of high density, high quality foam ensures years of support. Padded back for superior comfort.
  • Heavy-duty, Black Wrinkle Powder Coated Steel Frame with Solid Welded Construction BIFMA Tested to 550 lbs without Failure - 5 Year Residential Structural Frame Warranty
  • Seat Dims: 17" (D) x 20" (W); Stool Dims: 22" x 21" x 36" (seat height) x 49" (back height) - Ideal height for bar heights 46"- 50"
  • Officially Licensed and made with pride - Highest quality logo stool on the market!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.