Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Los Angeles Kings Cue Rack in Black Finish

  • Mfr # CueBKLAKing

  • Zoro # G4133471


product price: $184.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CueBKLAKing
Zoro #
G4133471
UPC #
71235436032
Country of Origin
United States

Description

This Officially Licensed Los Angeles Kings 2 piece Cue Rack by the Holland Bar Stool Co. is a must have accessory for your pool table and game room. Our furniture quality que rack is solid wood, no particle board or veneer like the others in the market. The top section features CNC routed decorative elements and a 10 1⁄2” real mirrored glass center piece that features a first surface digitally UV printed logo, not a sticker like the others. The “shelves” have routed holes that hold the stick in place and won’t damage the cue shaft like inexpensive plastic clips. The bottom section has designated areas for the cue bumper to sit in that are felt lined. The rack features a multi step stain and finish process that ensures a durable yet elegant appearance. Hanging hardware is installed in both top and bottom sections that allow for tight, flush mounting to the wall. The unit comes complete with mounting hardware and instructions. Overall Dimensions: Upper Section: 34" x 14"; Lower Section: 34" x 3 1/2". Finish off your game room with this beautiful Cue Rack from the Holland Bar Stool Co.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.