New Jersey Devils 24 in. x 32 in. Canvas Wall Art
- Mfr # LCnvs
- Zoro # G711589044
product price:Â
$
73.49
/ea
Key Features
Item Type
Printed Canvas
Width
32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCnvs
- Zoro #
- G711589044
- UPC #
- 71235998004
- Country of Origin
- United States
Dimensions
- Width
- 32"
Details
- Item Type
- Printed Canvas
Description
The perfect way to show support for your favorite NHL team, our Printed Canvas puts your team front and center. With it's simple but eye-catching design, colors burst off the canvas, and from the corners, to create a piece ideal for your office, garage, or anywhere you show your team loyalty. Durable, treated canvas is digitally printed and wrapped around a frame made with beefy, 3/4'' x 1.5'' solid wood stretcher bar and triple v-nailed corners. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying an Offically Licensed NHL Printed Canvas that is proudly Made by Holland Bar Stool Co.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.