Zoro Homepage

Oak Bar Stool, Medium Finish, Graph Anchor Seat

  • Mfr # RC30OTMed006

  • Zoro # G4168444


product price: $219.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC30OTMed006
Zoro #
G4168444
UPC #
71235688677
Country of Origin
United States

Description

Customize your very own bar stool with help from the Holland Bar Stool Co. This Round Cushion swivel bar height stool is very versatile and built from the very highest quality U.S. sourced, solid oak or maple. The legs are a full 1 3⁄4” thick and the stretchers are 1” thick. The way the base is constructed is second to none. The joints are secured with both epoxy glue and screws to ensure the highest strength and quality for any application. The 52 ball bearing swivel eliminates any unnecessary torque on the joints, so your base will not “wobble” like lesser quality wood seating. The 14 1⁄2” wide cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2 1/2 inches of highly-dense foam that provides maximum support and will not breakdown in a couple years. A multi step finishing process ensures a durable, great looking finish for years to come. If you are going to finish your bar or dining area - do it right, with a stool from the Holland Bar Stool Co.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.