Shop HOLLAND BAR STOOL CO

OD410 Jackie Stainless Steel 36 Swivel Outdoor Bar Stool with Breeze Farro Seat

  • Mfr # OD41036SSOD002

  • Zoro # G907458574


product price:  $401.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OD41036SSOD002
Zoro #
G907458574
UPC #
71235067564
Country of Origin
United States

Description

Customize your very own outdoor bar stool with the help of the Holland Bar Stool Co This Stainless Steel Jackie swivel bar stool has a contemporary design and provides superb back support for exceptional comfort The frame is made from commercial quality 16 gauge, 1 14 inch 304 grade Stainless Steel with solid mig welded joints to guarantee strength and durability These stainless steel stools are a great match to stainless steel appliances, grills and hardware All stainless steel hardware is used making these stools weather resistant and an excellent choice for your outdoor bar or patio The cushion seats are of the highest quality as well, featuring a marine grade, commercial vinyl utilizing PermaBlok and PermaCool technology At the heart of the cushion is 2 12 inches of highlydense, US made foam that provides maximum support and will not breakdown in a couple years You won't find a higher quality outdoor stool on the market If you are going to finish your outdoor bar or patio area do it right, with a stool from the Holland Bar Stool Co

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.