This item is Discontinued.

Holland Bar Stool Co Pub Table, 30 in L, 30 in W, 36 in H, Steel Top, Black L214

Pub Table, 30 in L, 30 in W, 36 in H, Steel Top, Black (Discontinued)

  • Mfr # L214
  • Zoro # G016179254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L214
Zoro #
G016179254
UPC #
71235038946
Country of Origin
United States

Dimensions

Height
36 in
Width
30 in
Length
30 in

Details

Finish
Stainless
Tabletop Material
Steel
Item
Pub Table
Tabletop Color
Black
Weight Capacity
350 lbs

Description

Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed pub table from the Holland Bar Stool Co. This L214 table with round base is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The base is a 304 Stainless Steel that will look great no matter where you put it. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tables have adjustable feet to accomodate any floor surface. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.


  • Sublimated Laminate Top with Vibrant, Full Color Design - Will Not Scratch Like Acrylic - Best Logo Table Top on the Market! - Made in USA.
  • Easy to Clean Table Top, Simply Use a Mild Cleaner and Stains Wipe Away. Flush Mount, Chrome T-Mold Edging Ensures Food and other Particals don't get Trapped.
  • Officially Licensed
  • 304 Stainless Steel, Commercial Quality Table Base Provides Exceptional Stability - Equipped with Levelers to Accommodate All Floors
  • 36" Tall Table; 30" Diameter Top - Easy Assembly
  • 1 year frame warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.