Pub Table, 30 in L, 30 in W, 42 in H, Steel Top, Black

  • Mfr # L216

  • Zoro # G716179257


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Steel
Height
42 in
Length
30 in
Finish
Black Wrinkle
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L216
Zoro #
G716179257
UPC #
71235314552
Country of Origin
United States

Dimensions

Height
42 in
Length
30 in
Width
30 in

Details

Tabletop Material
Steel
Item
Pub Table
Finish
Black Wrinkle
Tabletop Color
Black

Description

Show your support for our troops past and present with this impressive Officially Licensed pub table from the Holland Bar Stool Co. This L216 table with star base and foot ring is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. The plating grade steel used for the base ensures it will withstand the abuse of the rowdiest of friends for years to come. The base is powder coated black wrinkle to ensure a rich, sleek, long lasting finish. Assembly is easy and quick and the outcome is an acceptionally strong, sturdy table. Adjustable floor glides make for a steady table even on an unlevel floor. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.


  • Sublimated Laminate Top with Vibrant, Full Color Design - Will Not Scratch Like Acrylic - Best Logo Table Top on the Market! - Made in USA.
  • Easy to Clean Table Top, Simply Use a Mild Cleaner and Stains Wipe Away. Flush Mount, Rubber Black T-Mold Edging Ensures Food and other Particals don't get Trapped.
  • Officially Licensed
  • Black Wrinkle Powder Coated, Commercial Quality Table Base Provides Exceptional Stability - Equipped with Levelers to Accommodate All Floors
  • 42" Tall Table; 30" Diameter Top - Easy Assembly
  • 1 year frame warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.