This item is Discontinued.

Holland Bar Stool Co Pub Table, 36 in L, 36 in W, 42 in H, Steel Top L218

Pub Table, 36 in L, 36 in W, 42 in H, Steel Top (Discontinued)

  • Mfr # L218
  • Zoro # G016179476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L218
Zoro #
G016179476
UPC #
71235921958
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Height
42 in

Details

Tabletop Material
Steel
Item
Pub Table

Description

Holland Bar Stools LightEDecor furniture is unlike anything else on the market. The black wrinkle table frame is constructed of commercial grade, electro-coated steel along and self-leveling glides. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. It is finished with a durable, high quality black t-molding. You won find a higher quality logo table top on the market. Now comes the fun part, the interchangeable graphic panels. Each table features four interchangeable licensed logo, custom, or standard design panels. These panels are produced from durable lexan and are digitally printed with UV inks for crystal clear, vibrant graphics. Behind all this is a rechargeable LED light unit that is controlled by an IR remote control. The light will last up to 12 hrs on a single charge! The remote control allows you to brighten, dim, and switch between the 16 different static color options, or choose any of the 4 transitional settings Flash, Strobe, Fade, and Smooth and watch the colors rotate. If you are looking for something unique to spice up any indoor space look no further than this lighted table from the Holland Bar Stool Co.


  • Full Color, Sublimated Laminate Top with Commercial, Black T-Molding – Best Logo Top on the Market!
  • Interchangeable, Lexan, Full Color Graphic Panels Digitally Printed with UV Inks
  • Rechargeable, Fully Sealed, Multi-Functional LED Light - Works up To 12 hrs on a Single Charge – IR Remote Control
  • Commercial Quality Constructed Base with Durable Black Wrinkle E-Coated Finish - Self-Leveling Glides
  • 42" Table Height - 36" Round Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.