
Revelle 25in Swivel Counter Stool with Anodized Nickel Finish, Medium Back and Canter Iron Seat
Mfr # 881
Zoro # G022713862
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Seat Fabric
Canter Iron
Width
18 in
Capacity
550 lbs
Seat Color
Anodized Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881
Zoro #
G022713862
UPC #
071235503215
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Height
34 in
Details
Seat Fabric
Canter Iron
Capacity
550 lbs
Seat Color
Anodized Nickel
Description
The 881 Revelle wood and metal low back swivel stool blends strength with refined style. Its steel frame pairs with warm wood accents, creating a versatile design that works in kitchens, bars, and cafes. Curved legs, a rounded footrest, and a wood-and-metal low back provide both comfort and visual appeal. The name Revelle draws from French and English roots-meaning “to awaken," “to reveal," or even “to rebel." True to its name, the Revelle awakens any space with a fresh balance of strength and beauty, while revealing craftsmanship built to last. The frame uses 16-gauge, 1.25-inch steel reinforced with solid MIG welded joints for long-term stability. Independent testing confirms the Revelle supports up to 550 lbs. and meets BIFMA/ANSI safety standards, making it reliable for commercial and residential use. Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. You can customize the seat to match your space. Choose a 2.5-inch cushioned seat made with dense, U.S.-sourced foam, upholstered in durable vinyl or fabric. The upholstery meets fire safety standards, is GREENGUARD certified, and complies with low chemical emission requirements. The cushioned seat contains no PBDE flame retardants and is free from PFAS chemicals. For a natural look, select a 1.25-inch, solid maple seat. Each seat is shaped for comfort and finished in your choice of our stain options. The Revelle comes standard with a premium 360-degree swivel that uses 52 stainless steel ball bearings for smooth, lasting rotation. Strong, stylish, and versatile, the 881 Revelle adds lasting comfort and character wherever it's placed.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.