Revelle 36in Swivel Extra Tall Bar Stool with Pewter Finish, Medium Back and Graph Coal Seat

  • Mfr # 881

  • Zoro # G022713978


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Seat Fabric
Graph Coal
Capacity
550 lbs
Color
Pewter
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881
Zoro #
G022713978
UPC #
071235506179
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Length
19 in
Overall Width
19 in

Details

Seat Fabric
Graph Coal
Capacity
550 lbs
Color
Pewter

Description

The 881 Revelle wood and metal low back swivel stool blends strength with refined style. Its steel frame pairs with warm wood accents, creating a versatile design that works in kitchens, bars, and cafes. Curved legs, a rounded footrest, and a wood-and-metal low back provide both comfort and visual appeal. The name Revelle draws from French and English roots-meaning “to awaken," “to reveal," or even “to rebel." True to its name, the Revelle awakens any space with a fresh balance of strength and beauty, while revealing craftsmanship built to last. The frame uses 16-gauge, 1.25-inch steel reinforced with solid MIG welded joints for long-term stability. Independent testing confirms the Revelle supports up to 550 lbs. and meets BIFMA/ANSI safety standards, making it reliable for commercial and residential use. Powder coat finishes resist rust, chips, and abrasions to ensure sustained beauty. You can customize the seat to match your space. Choose a 2.5-inch cushioned seat made with dense, U.S.-sourced foam, upholstered in durable vinyl or fabric. The upholstery meets fire safety standards, is GREENGUARD certified, and complies with low chemical emission requirements. The cushioned seat contains no PBDE flame retardants and is free from PFAS chemicals. For a natural look, select a 1.25-inch, solid maple seat. Each seat is shaped for comfort and finished in your choice of our stain options. The Revelle comes standard with a premium 360-degree swivel that uses 52 stainless steel ball bearings for smooth, lasting rotation. Strong, stylish, and versatile, the 881 Revelle adds lasting comfort and character wherever it's placed.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.