United States Army - 250 Years 15in Wall Clock

  • Mfr # ClkNL15

  • Zoro # G322714316


product price: $68.99
/ea

Key Features

Length
15 in
Width
15 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ClkNL15
Zoro #
G322714316
UPC #
071235507091
Country of Origin
United States

Dimensions

Length
15 in
Width
15 in
Depth
2.5 in

Details

Item
Clock

Description

This black cased 15in Traditional Logo Clock from the Holland Bar Stool Co. is the perfect way to show honor to those who served our great country. These officially licensed clocks feature vibrant, full color digitally printed graphics that remain protected behind a glass lens face. Accurate quartz movement ensures proper time and is powered by a single, AA battery (not included). The recessed hanger allows the clock to hang flat against the wall for a clean, finished look. Whether purchasing as a gift for someone who served or just want to show your appreciation you can take satisfaction knowing you're buying a clock that is proudly made by the Holland Bar Stool Company

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.