United States Army - 250 Years 19in Double Neon Wall Clock

  • Mfr # Clk19BK

  • Zoro # G122714127


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Depth
5 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Clk19BK
Zoro #
G122714127
UPC #
071235506391
Country of Origin
United States

Dimensions

Width
19 in
Depth
5 in
Length
19 in

Details

Item
Clock

Description

Celebrate the Army's 250th anniversary with our double neon Logo Clock - a striking tribute to America's oldest military branch. The clock features a black casing with a bold, branch-inspired neon outer ring that highlights the custom-printed face, illuminated by a brilliant white inner neon ring. A convenient pull chain allows the neon to be switched on or off, powered by a UL-listed transformer that plugs into any standard 120V outlet. Reliable quartz movement keeps perfect time with a single AA battery (not included). Whether displayed in a home, office, or man cave - or given as a meaningful gift - this clock is proudly by the Holland Bar Stool Company of Holland, MI.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.