United States Army - 250 Years 25in Swivel Counter Stool with a Black Wrinkle and Chrome Finish
- Mfr # L8B3C
- Zoro # G322714453
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Width
18 in
Capacity
550 lbs
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L8B3C
- Zoro #
- G322714453
- UPC #
- 071235506643
- Country of Origin
- United States
Dimensions
- Height
- 25 in
- Width
- 18 in
- Length
- 18 in
Details
- Item
- Counter Stool
- Capacity
- 550 lbs
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This classic L8B3C swivel stool features a single-ring black wrinkle base with a 2 1/2in thick cushion sitting on top of a 2.75in chrome ribbed ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.