United States Army - 250 Years 25in Swivel Counter Stool with Black Wrinkle Finish
- Mfr # L018
- Zoro # G922714488
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Height
39 in
Width
17 in
Length
18.5 in
Capacity
550 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L018
- Zoro #
- G922714488
- UPC #
- 071235506476
- Country of Origin
- United States
- Item
- Counter Stool
- Capacity
- 550 lbs
Dimensions
- Height
- 39 in
- Width
- 17 in
- Length
- 18.5 in
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This contemporary L018 swivel logo stool has a defined Jailhouse back style that doesn't just add comfort, but sophistication. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is 2 1/2 inches of highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.