
United States Army - 250 Years 25in Swivel Counter Stool with Black Wrinkle Finish
Mfr # L8B2B
Zoro # G722714374
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Capacity
550 lbs
Length
18 in
Height
25 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L8B2B
Zoro #
G722714374
UPC #
071235506582
Country of Origin
United States
Dimensions
Length
18 in
Height
25 in
Width
18 in
Details
Capacity
550 lbs
Item
Counter Stool
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This contemporary L8B2B stool has a single-ring black wrinkle base with a 2 1/2in thick cushion sitting on top of a 2in black wrinkle ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The powder coated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.