United States Army - 250 Years 25in Swivel Counter Stool with Chrome Finish

  • Mfr # L8C2C

  • Zoro # G922714457


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
18 in
Capacity
550 lbs
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L8C2C
Zoro #
G922714457
UPC #
071235506667
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Height
25 in

Details

Capacity
550 lbs
Item
Counter Stool

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This contemporary L8C2C swivel stool has a single-ring chrome base with a 2 1/2in thick cushion sitting on top of a 2in chrome ring that conceals the swivel for an exceptionally clean look. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial quality 16 gauge, 1 1/4 inch tube steel with solid mig welded joints to strength and durability. The triple chrome plated finish resists chips and scratches and ensures a long-lasting, rich appearance. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.