Shop HOLLAND BAR STOOL CO
See all product information
Create Account
United States Army - 250 Years 30in Double-Ring Swivel Bar Stool with Chrome Finish
- Mfr # L7C1
- Zoro # G422714490
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Width
18 in
Overall Length
18 in
Capacity
250 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L7C1
- Zoro #
- G422714490
- UPC #
- 071235506513
- Country of Origin
- United States
Dimensions
- Overall Height
- 30 in
- Overall Width
- 18 in
- Overall Length
- 18 in
Details
- Capacity
- 250 lbs
- Item
- Bar Stool
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This L7C1 double ring swivel stool has a style that brings you back in time. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial grade steel that is strong, durable, and triple chrome-plated to a long-lasting, rich finish capable of withstanding the abuse of your rowdiest of friends for years to come. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.