United States Army - 250 Years 30in Double-Ring Swivel Bar Stool with Chrome Finish

  • Mfr # L7C4

  • Zoro # G922714341


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Capacity
250 lbs
Overall Height
45 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L7C4
Zoro #
G922714341
UPC #
071235506551
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
45 in
Overall Length
18 in

Details

Capacity
250 lbs
Item
Bar Stool

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch. This retro L7C4 stool has a 5in cushion with a classic double-ring base and a cushioned back to achieve maximum comfort and support. A state of the art print process is used in applying specially formulated UV vinyl ink in numerous stages to produce a sharp, crisp, clear image to ensure a perfect reproduction of the logo. You won't find a higher quality logo stool on the market. The frame is made from commercial grade steel that is strong, durable, and triple chrome-plated to a long-lasting, rich finish capable of withstanding the abuse of your rowdiest of friends for years to come. The cushion seat and backs are of the highest quality as well, utilizing a breathable, commercial grade vinyl. At the heart of the cushion is highly-dense, foam that provides maximum support and will not breakdown in a couple years. If you're going to finish your bar, game room, or man cave do it right- with a logo stool by the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.