Shop HOLLAND BAR STOOL CO
See all product information
Create Account
United States Army - 250 Years 42in Tall - 30in Top Pub Table with Chrome Finish
- Mfr # L216
- Zoro # G022714128
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Length
30 in
Height
42 in
Capacity
200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L216
- Zoro #
- G022714128
- UPC #
- 071235506988
- Country of Origin
- United States
- Item
- Pub Table
- Capacity
- 200 lbs
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 42 in
Description
Mark the Army's 250th anniversary with a tribute to America's oldest military branch. Officially Licensed pub table from the Holland Bar Stool Co. This L216 table with star base and foot ring is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. The plating grade steel used for the base ensures it will withstand the abuse of the rowdiest of friends for years to come. The base is triple chrome plated to ensure a rich, sleek, long lasting finish. Assembly is easy and quick and the outcome is an acceptionally strong, sturdy table. Adjustable floor glides make for a steady table even on an unlevel floor. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.