United States Army - 250 Years 42in Tall - 36in Top Pub Table with Chrome Finish

  • Mfr # L214

  • Zoro # G022714067


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Length
36 in
Height
42 in
Capacity
350 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L214
Zoro #
G022714067
UPC #
071235506919
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Height
42 in

Details

Item
Pub Table
Capacity
350 lbs

Description

Mark the Army's 250th anniversary with a tribute to America's oldest military branch. Officially Licensed pub table from the Holland Bar Stool Co. This L214 table with round base is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The base is triple chrome plated to ensure a rich, sleek, long lasting finish. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tables have adjustable feet to accomodate any floor surface. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.